Motion
ATSP-10-10-F
Ruland ATSP-10-10-F - 5/8" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870773
MFR #ATSP-10-10-F
List Price$37.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-10-10-F - 5/8" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870773
MFR #ATSP-10-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.69/each for your price

Overview

Mfr description
ATSP-10-10-F ACME THREADED SHAFT COLLAR

Specifications

  • Construction
    Two-Piece
  • Bore Thread
    0.6250-10
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    ATSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought