Motion
ATSP-10-8-F
Ruland ATSP-10-8-F - 5/8" - 8 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870775
MFR #ATSP-10-8-F
Price$37.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-10-8-F - 5/8" - 8 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870775
MFR #ATSP-10-8-F

Mfr description
ATSP-10-8-F ACME THREADED SHAFT COLLAR T
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.69/each

Specifications

Dimensions

  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in

Details

  • Bore Thread
    0.6250-8
  • Construction
    Two-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ATSP
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)