Overview
Mfr description
ATSP-10-8-SS ACME THREADED SHAFT COLLAR
Specifications
- ConstructionTwo-Piece
- Bore Thread0.6250-8
- Finish CoatingPlain
- Outside Diameter1.3125 in
- Width0.4375 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionRight Hand
- SeriesATSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data