Motion
ATSP-16-10-SS
Ruland ATSP-16-10-SS - 1" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 3/4" OD, 0.500" Width
MI ITEM #11870781
MFR #ATSP-16-10-SS
Your Price$78.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-16-10-SS - 1" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 1 3/4" OD, 0.500" Width
MI ITEM #11870781
MFR #ATSP-16-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.12/each(List $107.81)

Overview

Mfr description
ATSP-16-10-SS ACME THREADED SHAFT COLLAR

Specifications

  • Construction
    Two-Piece
  • Bore Thread
    1.0000-10
  • Finish Coating
    Plain
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    ATSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought