Motion
ATSP-16-4-F
Ruland ATSP-16-4-F - 1" - 4 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 3/4" OD, 0.500" Width
Mi Item #11870782
MFR #ATSP-16-4-F
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-16-4-F - 1" - 4 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 3/4" OD, 0.500" Width
Mi Item #11870782
MFR #ATSP-16-4-F

Mfr description
ATSP-16-4-F ACME THREADED SHAFT COLLAR T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in

Details

  • Material
    Steel
  • Series
    ATSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)