Overview
Mfr description
ATSP-6-12-SS ACME THREADED SHAFT COLLAR
Specifications
- ConstructionTwo-Piece
- Bore Thread0.3750-12
- Finish CoatingPlain
- Outside Diameter0.8750 in
- Width0.3438
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionRight Hand
- SeriesATSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data