Motion
ATSP-6-16-SS
Ruland ATSP-6-16-SS - 3/8" - 16 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 7/8" OD, 0.343" Width
MI ITEM #11870790
MFR #ATSP-6-16-SS
Price$55.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-6-16-SS - 3/8" - 16 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style, 7/8" OD, 0.343" Width
MI ITEM #11870790
MFR #ATSP-6-16-SS

Mfr description
ATSP-6-16-SS ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.18/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Width
    0.3438

Details

  • Bore Thread
    0.3750-12
  • Construction
    Two-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    ATSP
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)