Motion
ATSP-8-10-F
Ruland ATSP-8-10-F - 1/2" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #11870791
MFR #ATSP-8-10-F
Price$33.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATSP-8-10-F - 1/2" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style, 1 1/8" OD, 0.406" Width
Mi Item #11870791
MFR #ATSP-8-10-F

Mfr description
ATSP-8-10-F ACME THREADED SHAFT COLLAR T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.72/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.5000-10
  • Construction
    Two-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ATSP
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)