Specifications
Dimensions
- Outside Diameter1.1250 in
- Width0.4063 in
Details
- Bore Thread0.5000-10
- ConstructionTwo-Piece
- Finish CoatingPlain
- Locking DeviceClamp
- Material303 Stainless Steel
- SeriesATSP
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)