Motion
BC36-16-10-A
Ruland BC36-16-10-A - Ruland BC36-16-10-A, 1" x 5/8" Bellows Coupling, High Stiffness, Aluminum, 2.250", OD 3.235" Length
Mi Item #11870801
MFR #BC36-16-10-A
Price$338.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC36-16-10-A - Ruland BC36-16-10-A, 1" x 5/8" Bellows Coupling, High Stiffness, Aluminum, 2.250", OD 3.235" Length
Mi Item #11870801
MFR #BC36-16-10-A

Mfr description
BC36-16-10-A BELLOWS COUPLING CLAMP 1 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.92/each

Specifications

Dimensions

  • Bore Size
    1 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.779 lb

Details

  • Dynamic Torque Non Reversing
    29.94 N-m
  • Series
    BC
  • Torque Capacity
    44.16 ft-lbs
  • Torsional Stiffness
    1200 in-lb/deg
  • UPC_NO
    63452930712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)