Motion
BCK36-16-12-A
Ruland BCK36-16-12-A - Ruland BCK36-16-12-A, 1" x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250", OD 3.235" Length
MI ITEM #11870830
MFR #BCK36-16-12-A
List Price$542.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK36-16-12-A - Ruland BCK36-16-12-A, 1" x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250", OD 3.235" Length
MI ITEM #11870830
MFR #BCK36-16-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$542.61/each for your price

Overview

Mfr description
BCK36-16-12-A BELLOWS COUPLING CLAMP WIT

Specifications

  • Outside Diameter
    2.2500 in
  • Bore Size
    1 in
  • Torque Capacity
    44.16 ft-lbs
  • Length Through Bore
    1.4960 in
  • Torsional Stiffness
    1200 in-lb/deg
  • Dynamic Torque Non Reversing
    29.94 N-m
  • Dynamic Torque Reversing
    0.70 N-m
  • Series
    BCK
  • Weight
    0.761 lb
  • UPC_NO
    63452930832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text