Overview
Mfr description
CLD-10-A SHAFT COLLAR ONE-PIECE 5/8 IN.
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.6250 in
- ConstructionOne Piece - Split
- Outside Diameter1.3125 in
- Width0.4370 in
- MaterialAluminum
- Manufacturer Catalog NumberCLD-10-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data