Motion
CLD-10-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.6250 in Bore, 1.3125 in OD, 0.4370 in Width
MI ITEM #11870850
MFR #CLD-10-SS
Price$154.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.6250 in Bore, 1.3125 in OD, 0.4370 in Width
MI ITEM #11870850
MFR #CLD-10-SS

Mfr description
CLD-10-SS SHAFT COLLAR ONE-PIECE 5/8 IN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.01/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3125 in
  • Width
    0.4370 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CLD-10-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)