Motion
CLD-16-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #11870855
MFR #CLD-16-F
Price$123.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #11870855
MFR #CLD-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.47/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0320 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4 - 28
  • Weight
    0.210 lb
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CLD-16-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913627

Overview

Mfr description
CLD-16-F SHAFT COLLAR ONE-PIECE 1 IN. D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought