Motion
CLD-16-SS
Ruland CLD-16-SS - D-Bore Shaft Collar, One-Piece, Bore 1.0000", OD 1 3/4", W 0.500", 303 Stainless steel
MI ITEM #11870856
MFR #CLD-16-SS
List Price$205.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CLD-16-SS - D-Bore Shaft Collar, One-Piece, Bore 1.0000", OD 1 3/4", W 0.500", 303 Stainless steel
MI ITEM #11870856
MFR #CLD-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.59/each for your price

Overview

Mfr description
CLD-16-SS SHAFT COLLAR ONE-PIECE 1 IN. D

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7500 in
  • Bore Size
    1 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.0320 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    1/4 - 28
  • Weight
    0.210 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    CLD-16-SS
  • UPC_NO
    63452913628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought