Overview
Mfr description
CLD-6-A SHAFT COLLAR ONE-PIECE 3/8 IN. D
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.3750 in
- ConstructionOne Piece - Split
- Outside Diameter0.8750 in
- Width0.3430 in
- MaterialAluminum
- Manufacturer Catalog NumberCLD-6-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data