Motion
CLD-8-SS
Ruland CLD-8-SS - D-Bore Shaft Collar, One-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 303 Stainless steel
MI ITEM #11870865
MFR #CLD-8-SS
List Price$145.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CLD-8-SS - D-Bore Shaft Collar, One-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 303 Stainless steel
MI ITEM #11870865
MFR #CLD-8-SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$145.62/each for your price

Overview

Mfr description
CLD-8-SS SHAFT COLLAR ONE-PIECE 1/2 IN.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.1250 in
  • Bore Size
    0.5000 in
  • Width
    0.4060 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2810 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #8-32
  • Weight
    0.080 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    CLD-8-SS
  • UPC_NO
    63452913632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text