Motion
CLX-14-12-F
Set Screw Rigid Coupling - 0.8750 in Bore, 1.6250 in OD, 1.2500 in Overall Length, Steel Material
Mi Item #11870866
MFR #CLX-14-12-F
Price$144.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.8750 in Bore, 1.6250 in OD, 1.2500 in Overall Length, Steel Material
Mi Item #11870866
MFR #CLX-14-12-F

Mfr description
CLX-14-12-F NOMAR ONE-PIECE RIGID COUPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.29/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Clearance Diameter Max
    1.9320 in
  • Coupling Length
    2.5000 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    1.2500 in
  • Screw Size
    1/4-28
  • Weight
    1.027 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    Black Oxide Steel
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    3.5100 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    CLX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    14.17 ft-lbs
  • Torque Rating (in-lb)
    406.7 N-m
  • UPC_NO
    63452900390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)