Motion
CLX-14-12-SS
Set Screw Rigid Coupling - 0.8750 in Bore, 1.6250 in OD, 1.5000 in Overall Length, Stainless Steel Material
MI ITEM #11870867
MFR #CLX-14-12-SS
List Price$294.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.8750 in Bore, 1.6250 in OD, 1.5000 in Overall Length, Stainless Steel Material
MI ITEM #11870867
MFR #CLX-14-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.46/each for your price

Overview

Mfr description
CLX-14-12-SS NOMAR ONE-PIECE RIGID COUPL

Specifications

  • Clearance Diameter Max
    1.9320 in
  • Bore Size
    0.8750 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.6250 in
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.8750 in
  • Overall Length
    1.5000 in
  • Torque Capacity
    9.17 ft-lbs
  • Series
    CLX
  • Coupling Length
    2.5000 in
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • UPC_NO
    63452900391
  • Weight
    1.055 lb
  • Screw Size
    1/4-28
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    5.6600 N-m
  • Number Of Locking Screws
    4
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text