Overview
Mfr description
CLX-16-14-F NOMAR ONE-PIECE RIGID COUPLI
Specifications
- Clearance Diameter Max2.0490 in
- Coupling TypeOne-Piece Clamp
- Bore Size1 in
- Coupling MaterialSteel
- Outside Diameter1.7500 in
- Bore - Side 11.0000 in
- Bore - Side 20.8750 in
- Bore Diameter1.0000 in
- Overall Length1.2500 in
- Torque Capacity14.17 ft-lbs
- SeriesCLX
- Coupling Length3.0000 in
- Bore Tolerance+0.0020 in / +0.0005 in
- UPC_NO63452900398
- Weight1.372 lb
- Screw Size1/4-28
- MaterialBlack Oxide Steel
- Maximum Speed4000 rpm
- Maximum Transmitted Torque4.9700 N-m
- Number Of Locking Screws4
- Screw MaterialAlloy Steel with Nypatch
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data