Motion
CLX-16-14-SS
Set Screw Rigid Coupling - 1 in Bore, 1.7500 in OD, 1.5000 in Overall Length, Stainless Steel Material
Mi Item #11870870
MFR #CLX-16-14-SS
Price$333.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1 in Bore, 1.7500 in OD, 1.5000 in Overall Length, Stainless Steel Material
Mi Item #11870870
MFR #CLX-16-14-SS

Mfr description
CLX-16-14-SS NOMAR ONE-PIECE RIGID COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.69/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0490 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    1.5000 in
  • Screw Size
    1/4-28
  • Weight
    1.408 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    5.6600 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    CLX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    9.17 ft-lbs
  • Torque Rating (in-lb)
    1200 in-lb
  • UPC_NO
    63452900399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)