Motion
CLX-20-18-F
Set Screw Rigid Coupling - 1.2500 in Bore, 2.0625 in OD, 3.2500 in Overall Length, Steel Material
Mi Item #11870871
MFR #CLX-20-18-F
Price$179.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.2500 in Bore, 2.0625 in OD, 3.2500 in Overall Length, Steel Material
Mi Item #11870871
MFR #CLX-20-18-F

Mfr description
CLX-20-18-F NOMAR ONE-PIECE RIGID COUPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.32/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.1250 in
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2860 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Screw Size
    1/4-28
  • Weight
    1.946 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Steel
  • Harmonization Code
    8483.60.8000
  • Material
    Black Oxide Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    CLX
  • Torque Capacity
    14.17 ft-lbs
  • UPC_NO
    63452900422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)