Motion
CLX-20-18-SS
Set Screw Rigid Coupling - 1.2500 in Bore, 2.0625 in OD
MI ITEM #11870872
MFR #CLX-20-18-SS
List Price$486.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.2500 in Bore, 2.0625 in OD
MI ITEM #11870872
MFR #CLX-20-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$486.77/each for your price

Overview

Mfr description
CLX-20-18-SS NOMAR ONE-PIECE RIGID COUPL

Specifications

  • Clearance Diameter Max
    2.2860 in
  • Bore Size
    1.2500 in
  • Outside Diameter
    2.0625 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.1250 in
  • Torque Capacity
    9.17 ft-lbs
  • Series
    CLX
  • Coupling Length
    3.2500 in
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • UPC_NO
    63452900423
  • Weight
    2.086 lb
  • Screw Size
    1/4-28
  • Material
    303 Stainless Steel
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text