Motion
CLX-24-20-SS
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, Stainless Steel Material
Mi Item #11870874
MFR #CLX-24-20-SS
Price$675.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, Stainless Steel Material
Mi Item #11870874
MFR #CLX-24-20-SS

Mfr description
CLX-24-20-SS NOMAR ONE-PIECE RIGID COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.60/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.2500 in
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Clearance Diameter Max
    2.8860 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Screw Size
    5/16-24
  • Weight
    4.206 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    CLX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    15.83 ft-lbs
  • Torque Rating (in-lb)
    350.25 N-m
  • UPC_NO
    63452923844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)