Motion
CPRD16-4-A
Resilient Coupling Hub - Cplg Size: CPRD16
MI ITEM #11870882
MFR #CPRD16-4-A
Your Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: CPRD16
MI ITEM #11870882
MFR #CPRD16-4-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$31.32/each(List $43.21)

Overview

Mfr description
CPRD16-4-A CONTROLFLEX COUPLING HUB DOUB

Specifications

  • Coupling Size Code
    CPRD16
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    31 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought