Motion
CPRD35-10-A
Resilient Coupling Hub - Cplg Size: CPRD35
Mi Item #11870891
MFR #CPRD35-10-A
Price$95.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: CPRD35
Mi Item #11870891
MFR #CPRD35-10-A

Mfr description
CPRD35-10-A CONTROLFLEX COUPLING HUB DOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.93/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Outside Diameter
    56 mm
  • Coupling Overall Length
    57 mm
  • Coupling Size Code
    CPRD35

Details

  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)