Motion
CPRS12-5-A
Resilient Coupling Hub - Cplg Size: CPRS12
MI ITEM #11870930
MFR #CPRS12-5-A
List Price$47.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: CPRS12
MI ITEM #11870930
MFR #CPRS12-5-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$47.96/each for your price

Overview

Mfr description
CPRS12-5-A CONTROLFLEX COUPLING HUB SING

Specifications

  • Coupling Size Code
    CPRS12
  • Coupling Outside Diameter
    19 mm
  • Coupling Overall Length
    16 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text