Specifications
Dimensions
- Bore Diameter0.3750 in
- Coupling Outside Diameter37 mm
- Coupling Overall Length30 mm
- Coupling Size CodeCPRS23
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)