Motion
CPRS48-20-A
Resilient Coupling Hub - Cplg Size: CPRS48
MI ITEM #11870952
MFR #CPRS48-20-A
List Price$191.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: CPRS48
MI ITEM #11870952
MFR #CPRS48-20-A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$191.89/each for your price

Overview

Mfr description
CPRS48-20-A CONTROLFLEX COUPLING HUB SIN

Specifications

  • Coupling Size Code
    CPRS48
  • Coupling Outside Diameter
    75 mm
  • Coupling Overall Length
    57 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text