Motion
CPTDK35-12-A
Resilient Coupling Hub - Cplg Size: CPTDK35
Mi Item #11871003
MFR #CPTDK35-12-A
Price$124.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Resilient Coupling Hub - Cplg Size: CPTDK35
Mi Item #11871003
MFR #CPTDK35-12-A

Mfr description
CPTDK35-12-A CONTROLFLEX COUPLING HUB TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.69/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Outside Diameter
    56 mm
  • Coupling Overall Length
    51 mm
  • Coupling Size Code
    CPTDK35

Details

  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)