Specifications
Dimensions
- Bore Diameter0.3750 in
- Coupling Outside Diameter25 mm
- Coupling Overall Length20.50 mm
- Coupling Size CodeCPTSK16
Details
- Product TypeResilient Coupling Hubs
Overview
Mfr description
CPTSK16-6-A CONTROLFLEX COUPLING HUB THI