1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
CPTSK23-6-A
Resilient Coupling Hub - Cplg Size: CPTSK23
MI ITEM #
11871056
MFR #
CPTSK23-6-A
Price
$67.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
RULAND MANUFACTURING CO CPTSK23-6-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
CPTSK23-6-A
Resilient Coupling Hub - Cplg Size: CPTSK23
MI ITEM #
11871056
MFR #
CPTSK23-6-A
Mfr description
CPTSK23-6-A CONTROLFLEX COUPLING HUB THI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.66
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.3750 in
Coupling Outside Diameter
37 mm
Coupling Overall Length
24 mm
Coupling Size Code
CPTSK23
Details
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items