Overview
Mfr description
LV-MCL-14-SS SHAFT COLLAR WITH LEVER 1-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter14 mm
- ConstructionOne Piece - Split
- Outside Diameter30 mm
- Width11 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberLV-MCL-14-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data