Motion
LV-MCL-15-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11872016
MFR #LV-MCL-15-A
List Price$77.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11872016
MFR #LV-MCL-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.33/each for your price

Overview

Mfr description
LV-MCL-15-A SHAFT COLLAR WITH LEVER 1-PI

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Aluminum
  • Manufacturer Catalog Number
    LV-MCL-15-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text