Motion
LV-MCL-18E-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.1250 in Bore, 48 mm OD, 15 mm Width
MI ITEM #11872047
MFR #LV-MCL-18E-SS
List Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.1250 in Bore, 48 mm OD, 15 mm Width
MI ITEM #11872047
MFR #LV-MCL-18E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.44/each for your price

Overview

Mfr description
LV-MCL-18E-SS SHAFT COLLAR WITH LEVER 1-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    48 mm
  • Width
    15 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LV-MCL-18E-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought