Motion
LV-MCL-19-FZ
Quick Clamp Collar w/ Clamping Lever - One Piece - Split, Steel, 19 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11872054
MFR #LV-MCL-19-FZ
Price$105.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Clamp Collar w/ Clamping Lever - One Piece - Split, Steel, 19 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11872054
MFR #LV-MCL-19-FZ

Mfr description
LV-MCL-19-FZ SHAFT COLLAR WITH LEVER 1-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.08/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Outside Diameter
    40 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)