Motion
LV-MCL-22-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 22 mm Bore, 42 mm OD, 15 mm Width
MI ITEM #11872073
MFR #LV-MCL-22-AN
List Price$116.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 22 mm Bore, 42 mm OD, 15 mm Width
MI ITEM #11872073
MFR #LV-MCL-22-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.29/each for your price

Overview

Mfr description
LV-MCL-22-AN SHAFT COLLAR WITH LEVER 1-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    22 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    42 mm
  • Width
    15 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    LV-MCL-22-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought