Motion
LV-MCL-23-F
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 23 mm Bore, 45 mm OD, 15 mm Width
Mi Item #11872086
MFR #LV-MCL-23-F
Price$89.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 23 mm Bore, 45 mm OD, 15 mm Width
Mi Item #11872086
MFR #LV-MCL-23-F

Mfr description
LV-MCL-23-F SHAFT COLLAR WITH LEVER 1-PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.24/each

Specifications

Dimensions

  • Bore Diameter
    23 mm
  • Outside Diameter
    45 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LV-MCL-23-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)