Motion
LV-MCL-28-F
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 28 mm Bore, 48 mm OD, 15 mm Width
MI ITEM #11872111
MFR #LV-MCL-28-F
List Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 28 mm Bore, 48 mm OD, 15 mm Width
MI ITEM #11872111
MFR #LV-MCL-28-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.63/each for your price

Overview

Mfr description
LV-MCL-28-F SHAFT COLLAR WITH LEVER 1-PI

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    28 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    48 mm
  • Width
    15 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    LV-MCL-28-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text