Motion
LV-MCL-30-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 30 mm Bore, 54 mm OD, 15 mm Width
Mi Item #11872116
MFR #LV-MCL-30-AN
Price$144.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 30 mm Bore, 54 mm OD, 15 mm Width
Mi Item #11872116
MFR #LV-MCL-30-AN

Mfr description
LV-MCL-30-AN SHAFT COLLAR WITH LEVER 1-P
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.11/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    54 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MCL-30-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)