Motion
LV-MCL-34-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 34 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872131
MFR #LV-MCL-34-SS
Price$174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 34 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872131
MFR #LV-MCL-34-SS

Mfr description
LV-MCL-34-SS SHAFT COLLAR WITH LEVER 1-P
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.53/each

Specifications

Dimensions

  • Bore Diameter
    34 mm
  • Outside Diameter
    57 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MCL-34-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)