Overview
Mfr description
LV-MCL-35-AN SHAFT COLLAR WITH LEVER 1-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter35 mm
- ConstructionOne Piece - Split
- Outside Diameter57 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MCL-35-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data