Overview
Mfr description
LV-MCL-38-SS SHAFT COLLAR WITH LEVER 1-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter38 mm
- ConstructionOne Piece - Split
- Outside Diameter60 mm
- Width15 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberLV-MCL-38-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data