1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
LV-MCL-40-FZ
Quick Clamp Collar w/ Clamping Lever - One Piece - Split, Steel, 40 mm Bore, 60 mm OD, 15 mm Width
MI ITEM #
11872150
MFR #
LV-MCL-40-FZ
Price
$141.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
RULAND MANUFACTURING CO LV-MCL-40-FZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
LV-MCL-40-FZ
Quick Clamp Collar w/ Clamping Lever - One Piece - Split, Steel, 40 mm Bore, 60 mm OD, 15 mm Width
MI ITEM #
11872150
MFR #
LV-MCL-40-FZ
Mfr description
LV-MCL-40-FZ SHAFT COLLAR WITH LEVER 1-P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$141
.86
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Outside Diameter
60 mm
Width
15 mm
Details
Construction
One Piece - Split
Material
Steel
Product Type
Shaft Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items