Motion
LV-MSP-14-SS
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Stainless Steel, 14 mm Bore, 30 mm OD, 13 mm Width
Mi Item #11872195
MFR #LV-MSP-14-SS
Price$102.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Stainless Steel, 14 mm Bore, 30 mm OD, 13 mm Width
Mi Item #11872195
MFR #LV-MSP-14-SS

Mfr description
LV-MSP-14-SS SHAFT COLLAR WITH LEVER 2-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.20/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)