Motion
LV-MSP-16-P
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Plastic, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11872217
MFR #LV-MSP-16-P
List Price$105.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Plastic, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11872217
MFR #LV-MSP-16-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.41/each for your price

Overview

Mfr description
LV-MSP-16-P SHAFT COLLAR WITH LEVER 2-PI

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    16 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Plastic
  • Manufacturer Catalog Number
    LV-MSP-16-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought