Motion
LV-MSP-17-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #11872224
MFR #LV-MSP-17-SS
List Price$114.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #11872224
MFR #LV-MSP-17-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.38/each for your price

Overview

Mfr description
LV-MSP-17-SS SHAFT COLLAR WITH LEVER 2-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    17 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    36 mm
  • Width
    13 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LV-MSP-17-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought