Overview
Mfr description
LV-MSP-18-AN SHAFT COLLAR WITH LEVER 2-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter18 mm
- ConstructionTwo Piece - Split
- Outside Diameter36 mm
- Width13 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MSP-18-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data