Motion
LV-MSP-22E-F
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 1.3750 in Bore, 57 mm OD, 15 mm Width
MI ITEM #11872257
MFR #LV-MSP-22E-F
List Price$97.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 1.3750 in Bore, 57 mm OD, 15 mm Width
MI ITEM #11872257
MFR #LV-MSP-22E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.81/each for your price

Overview

Mfr description
LV-MSP-22E-F SHAFT COLLAR WITH LEVER 2-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    57 mm
  • Width
    15 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    LV-MSP-22E-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought