Overview
Mfr description
LV-MSP-23-AN SHAFT COLLAR WITH LEVER 2-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter23 mm
- ConstructionTwo Piece - Split
- Outside Diameter45 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MSP-23-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data